Motor, PSC, 1/8 HP, 700 RPM, 115V, 48Y, OAO

CENTURY| Zoro #: G2266205| Mfr #: 0547A

$142.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: Cradle Base
Full Load Amps: 2.1
Nameplate RPM: 700
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2266205 Mfr #: 0547A
Motor Mounting Type: Cradle BaseFull Load Amps: 2.1
Nameplate RPM: 700Shaft Length: 2-1/8"
Shaft Dia.: 1/2"Voltage: 115
Motor Design: Permanent Split CapacitorLength Less Shaft: 7"
Ins. Class: BPhase: 1
Item: Condenser Fan MotorMax. Ambient Temp.: 40 Degrees C
Replacement For: 150444Motor Enclosure Design: Open Air-Over
Motor Thermal Protection: AutoApplication: Krack
HP: 1/8Motor Service Factor: 1.00
RPM Range: 0-1000Motor Application: OEM Replacement
Overall Length: 9-1/8"No. of Speeds: 1
Frame: 48YVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Hz: 60Body Dia.: 5-5/8"
Capacitor Required: IncludedMotor Shaft Rotation: CWLE
Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Permanent Split Capacitor, 1/8 HP, Nameplate RPM 700, Voltage 115, Frame 48Y, Open Air-Over, Full Load Amps 2.1, 60 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Overall Length 9-1/8 In., Shaft Dia. 1/2 In., Shaft Length 2-1/8 In., Capacitor Required Included

Reviews