BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, Open

CENTURY| Zoro #: G0875506| Mfr #: ORM1076

$189.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Sub Application: Direct Drive Fan/BlowerMotor Enclosure Design: OpenPhase: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0875506 Mfr #: ORM1076
Motor Sub Application: Direct Drive Fan/BlowerMotor Enclosure Design: Open
Phase: 1Overall Length: 10-5/8"
Voltage: 115Full Load Amps: 10.5
Length Less Shaft: 5-5/8"Body Dia.: 5-5/8"
Motor Bearings: BallMax. Ambient Temp.: 40 Degrees C
Item: Direct Drive MotorNameplate RPM: 1075
RPM Range: 1001-1100No. of Speeds: 4
Shaft Length: 5"Shaft Dia.: 1/2"
Standards: UL Recognized, CSA CertifiedIns. Class: B
HP: 3/4Hz: 60
Replacement For: 51-23022-41Motor Application: OEM Replacement
Frame: 48YVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Application: Rheem RuudMotor Thermal Protection: Auto
Motor Design: Permanent Split CapacitorCapacitor Required: 2MDV9
Motor Shaft Rotation: CW/CCWMotor Service Factor: 1.00
Motor Mounting Type: BandCountry of Origin (subject to change): Mexico

Description

Direct Drive Motor, Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1075, Voltage 115, Frame 48Y, Open, Full Load Amps 10.5, 60 Hz, Band Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 10-5/8 In., Shaft Dia. 1/2 In., Shaft Length 5 In., Capacitor Required 2MDV9

Reviews