KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor, Sp Ph, 1/2 HP, 1140, 115/230V, 56, ODP

CENTURY| Zoro #: G0690977| Mfr #: BF2056D

$222.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Split-Phase
Motor Application: HVAC/R
Frame Material: Rolled steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0690977 Mfr #: BF2056D
Motor Design: Split-PhaseMotor Application: HVAC/R
Frame Material: Rolled steelMotor Shaft Rotation: CW/CCW
Item: Belt Drive MotorHP: 1/2
Nominal Efficiency: 64.0%Standards: UL Recognized, CSA Certified
Voltage: 115/230Overall Length: 11-7/16"
Hz: 60Motor Enclosure Design: Open Dripproof
Nameplate RPM: 1140Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Footnotes: 26Body Dia.: 6-1/2"
Motor Sub Application: Belt Drive Fan/BlowerIns. Class: B
Ring to Ring Center: 9-1/6"Duty: Continuous
Length Less Shaft: 9-9/16"Max. Ambient Temp.: 40 Degrees C
Motor Service Factor: 1.25Mounting Stud Pattern: 4-1/8" x 4-1/8"
Frame: 56Shaft Dia.: 5/8"
Phase: 1Motor Bearings: Ball
RPM Range: 1101-1200No. of Speeds: 1
Full Load Amps: 9.2/4.6Shaft Length: 1-7/8"
Motor Thermal Protection: AutoResilient Ring Dia.: 2-1/2"
Motor Mounting Type: Cradle BaseCountry of Origin (subject to change): Mexico

Description

Belt Drive Motor, Split-Phase, 1/2 HP, Nameplate RPM 1140, Voltage 115/230, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 9.2/4.6, 60 Hz, Cradle Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.25, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-7/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Reviews