THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Motor, Sp Ph, 1/2 HP, 1725, 115/208-230V, 48Z

CENTURY| Zoro #: G0512005| Mfr #: BF2054V1

$160.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Cradle Base
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0512005 Mfr #: BF2054V1
Shaft Dia.: 1/2"Motor Mounting Type: Cradle Base
Motor Design: Split-PhaseFootnotes: 26, 307, 341
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Item: Belt Drive MotorDuty: Continuous
RPM Range: 1701-1800HP: 1/2
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Length Less Shaft: 8-7/16"Nameplate RPM: 1725
Nominal Efficiency: 65.0%Resilient Ring Dia.: 2-1/2"
Includes: 5/8" dia. Shaft Bushing, 5/8" Shaft Adapter/KeyRing to Ring Center: 7-15/16"
Motor Enclosure Design: Open Air-OverMotor Thermal Protection: Auto
Max. Ambient Temp.: 40 Degrees CNo. of Speeds: 1
Overall Length: 10-11/16"Shaft Length: 2-1/4"
Frame Material: Rolled steelVoltage: 115/208-230
Phase: 1Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 48ZMounting Stud Pattern: 3-5/8" x 3-5/8"
Motor Service Factor: 1.25Standards: UL Recognized, CSA Certified
Ins. Class: BHz: 60
Body Dia.: 5-5/8"Full Load Amps: 7.2/4.1
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 115/208-230,1 Phase,Frame 48Z,Open Air-Over,Full Load Amps 7.2/4.1,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.25,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 10-11/16 In.,Shaft Dia. 1/2 In.,Shaft Length 2-1/4 In.,Includes 5/8 In. dia. Shaft Bushing

Reviews