Motor, Sp Ph, 1/2 HP, 1725, 115/230V, 56, Open

CENTURY| Zoro #: G2260386| Mfr #: RB2054DV2

$161.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Cradle Base
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2260386 Mfr #: RB2054DV2
Shaft Dia.: 5/8"Motor Mounting Type: Cradle Base
Motor Design: Split-PhaseItem: Belt Drive Motor
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Duty: ContinuousRPM Range: 1701-1800
HP: 1/2Motor Application: HVAC/R
Motor Shaft Rotation: CW/CCWPhase: 1
Length Less Shaft: 8-5/16"Resilient Ring Dia.: 2-1/2"
Ring to Ring Center: 7-13/16"Motor Enclosure Design: Open
Motor Thermal Protection: AutoNameplate RPM: 1725
No. of Speeds: 1Overall Length: 10-3/16"
Shaft Length: 1-7/8"Frame Material: Rolled steel
Max. Ambient Temp.: 40 Degrees CVoltage: 115/230
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Frame: 56
Mounting Stud Pattern: 4-1/8" x 4-1/8"Motor Service Factor: 1.25
Standards: CSA Certified (LR43341)Ins. Class: B
Hz: 60Body Dia.: 6-1/2"
Full Load Amps: 9.6/4.8Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 115/230,1 Phase,Frame 56,Open,Full Load Amps 9.6/4.8,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.25,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 10-3/16 In.,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.

Reviews