Motor, Sp Ph, 1/2 HP, 1725/1140, 115V, 56, ODP

CENTURY| Zoro #: G0437796| Mfr #: F391

$247.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Cradle Base
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0437796 Mfr #: F391
Shaft Dia.: 5/8"Motor Mounting Type: Cradle Base
Motor Design: Split-PhaseFootnotes: 26
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Item: Belt Drive MotorDuty: Continuous
RPM Range: 1701-1800HP: 1/2, 1/7
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Length Less Shaft: 9-9/16"Nameplate RPM: 1725/1140
Nominal Efficiency: 66.0%Resilient Ring Dia.: 2-1/2"
Ring to Ring Center: 9-1/6"Motor Enclosure Design: Open Dripproof
Motor Thermal Protection: AutoMax. Ambient Temp.: 40 Degrees C
No. of Speeds: 2Overall Length: 11-7/16"
Shaft Length: 1-7/8"Frame Material: Rolled steel
Voltage: 115Phase: 1
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Frame: 56
Mounting Stud Pattern: 4-1/8" x 4-1/8"Motor Service Factor: 1.25
Standards: UL Recognized, CSA CertifiedIns. Class: B
Hz: 60Body Dia.: 6-1/2"
Full Load Amps: 6.8/3.8Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725/1140,Voltage 115,1 Phase,Frame 56,Open Dripproof,Full Load Amps 6.8/3.8,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.25,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 11-7/16 In.,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.

Reviews