KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor, Sp Ph, 1/3 HP, 1725, 115/208-230V, 48

CENTURY| Zoro #: G0895255| Mfr #: ARB2034L2

$130.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nameplate RPM: 1725
Motor Bearings: Ball
Length Less Shaft: 8-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0895255 Mfr #: ARB2034L2
Nameplate RPM: 1725Motor Bearings: Ball
Length Less Shaft: 8-3/8"Hz: 60
Frame Material: Rolled steelShaft Dia.: 1/2"
Resilient Ring Dia.: 2-1/2"Item: Belt Drive Motor
Motor Enclosure Design: Totally Enclosed Air-OverNo. of Speeds: 1
Duty: ContinuousShaft Length: 1-1/2"
Motor Sub Application: Belt Drive Fan/BlowerIns. Class: B
Motor Mounting Type: Cradle BaseMounting Stud Pattern: 3-5/8" x 3-5/8"
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Standards: UL Recognized (E46412), CSA Certified (LR43341)
Motor Thermal Protection: NoneMotor Application: HVAC/R
HP: 1/3Max. Ambient Temp.: 40 Degrees C
Body Dia.: 5-5/8"Overall Length: 9-7/8"
Full Load Amps: 4.9/2.3-2.5Frame: 48
RPM Range: 1701-1800Voltage: 115/208-230
Phase: 1Motor Shaft Rotation: CW/CCW
Footnotes: 26Motor Service Factor: 1.00
Motor Design: Split-PhaseCountry of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 115/208-230,1 Phase,Frame 48,Totally Enclosed Air-Over,Full Load Amps 4.9/2.3-2.5,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection None,Insulation Class B,Service Factor 1.0,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 9-7/8 In.,Shaft Dia. 1/2 In.,Shaft Length 1-1/2 In.

Reviews