Motor, Sp Ph, 1/3 HP, 1725, 115/208-230V, 56Z

CENTURY| Zoro #: G1852891| Mfr #: ARB2034L4

$204.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Cradle Base
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1852891 Mfr #: ARB2034L4
Shaft Dia.: 1/2"Motor Mounting Type: Cradle Base
Motor Design: Split-PhaseItem: Direct Drive Blower Motor
Motor Shaft Design: KeyedStud Size: #10-32
Motor Sub Application: Direct Drive Fan/BlowerApplication: Blowers, Fans and Air Circulators
RPM Range: 1701-1800Motor Bearings: Ball
HP: 1/3Motor Application: HVAC/R
Motor Shaft Rotation: CW/CCWLength Less Shaft: 8-3/8"
Max. Ambient Temp.: 40 Degrees CPhase: 1
Mounting Stud Location: Shaft EndIncludes: Adapter to Increase Shaft Dia. to 5/8"
Motor Enclosure Design: Totally Enclosed Air-OverMotor Mounting Position: All Angle
Motor Thermal Protection: NoneNameplate RPM: 1725
Manufacturers Warranty Length: 1 yr.No. of Speeds: 1
Full Load Amps: 5.6/2.8Shaft Length: 1-5/8"
Bolt Circle Dia.: 5-13/16"Voltage: 115/208-230
Duty: ContinuousCapacitor Required: No
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Frame: 56Z
Mounting Stud Length: 1/2"Motor Service Factor: 1.35
Standards: UL Recognized, CSA CertifiedIns. Class: B
Hz: 60Body Dia.: 6-1/2"
Mounting Stud Pattern: 4-1/8" x 4-1/8"Overall Length: 10"
Country of Origin (subject to change): Mexico

Description

Direct Drive Blower Motor, Split-Phase Motor Type, Totally Enclosed Air-Over Enclosure, 1/3 HP, 1725 Nameplate RPM, Voltage 115/208-230, 5.6/2.8 Full Load Amps, 60 Hz, 1 Phase, 56Z Frame, Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Insulation Class B, Duty Continuous, Number of Speeds 1, Mounting Cradle Base, Shaft Orientation Horizontal/Up/Down, Bearings Ball, Thermal Protection None, Rotation CW/CCW, Body Dia. 6-1/2 In., Length Less Shaft 8-3/8 In., Overall Length 10 In.

Reviews