Motor, Sp Ph, 1/3 HP, 1725, 115/208-230V, 56Z

CENTURY| Zoro #: G1562985| Mfr #: ARB2034L5

$198.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Cradle Base
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1562985 Mfr #: ARB2034L5
Shaft Dia.: 1/2"Motor Mounting Type: Cradle Base
Motor Design: Split-PhaseItem: Belt Drive Motor
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Duty: ContinuousRPM Range: 1701-1800
HP: 1/3Motor Application: HVAC/R
Motor Shaft Rotation: CW/CCWPhase: 1
Length Less Shaft: 8-3/8"Resilient Ring Dia.: 2-1/2"
Includes: Shaft Adapter 5/8" dia. x 1-5/16" LMotor Enclosure Design: Totally Enclosed Air-Over
Motor Thermal Protection: AutoNameplate RPM: 1725
No. of Speeds: 1Full Load Amps: 7.3/3.8-3.8
Shaft Length: 1-5/8"Frame Material: Rolled steel
Max. Ambient Temp.: 40 Degrees CVoltage: 115/208-230
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Frame: 56Z
Mounting Stud Pattern: 4-1/8" x 4-1/8"Motor Service Factor: 1.35
Standards: UL Recognized (E46412), CSA Certified (LR43341)Ins. Class: B
Hz: 60Body Dia.: 6-1/2"
Overall Length: 10"Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 115/208-230,1 Phase,Frame 56Z,Totally Enclosed Air-Over,Full Load Amps 7.3/3.8-3.8,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.35,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 10 In.,Shaft Dia. 1/2 In.,Shaft Length 1-5/8 In.,Includes Shaft Adapter 5/8 In. dia. x 1-5/16 In. L

Reviews