Motor, Sp Ph, 1/3 HP, 1725/1140, 115V, 48, ODP

CENTURY| Zoro #: G1060701| Mfr #: 925AL

$152.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Cradle Base
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1060701 Mfr #: 925AL
Shaft Dia.: 1/2"Motor Mounting Type: Cradle Base
Motor Design: Split-PhaseFootnotes: 26
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Item: Belt Drive MotorDuty: Continuous
RPM Range: 1701-1800HP: 1/3, 1/11
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Phase: 1Length Less Shaft: 8-11/16"
Nameplate RPM: 1725/1140Resilient Ring Dia.: 2-1/2"
Ring to Ring Center: 8-3/16"Motor Enclosure Design: Open Dripproof
Motor Thermal Protection: AutoNo. of Speeds: 2
Full Load Amps: 6.6/2.4Shaft Length: 1-9/16"
Frame Material: Rolled steelMax. Ambient Temp.: 40 Degrees C
Voltage: 115Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Frame: 48Motor Service Factor: 1.00
Standards: UL Recognized (E46412), CSA Certified (LR43341)Ins. Class: B
Hz: 60Body Dia.: 5-5/8"
Overall Length: 10-1/4"Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725/1140,Voltage 115,1 Phase,Frame 48,Open Dripproof,Full Load Amps 6.6/2.4,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.0,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 10-1/4 In.,Shaft Dia. 1/2 In.,Shaft Length 1-9/16 In.

Reviews