Motor, Sp Ph, 1/3 HP, 1725/850, 115V, 56Z, ODP

CENTURY| Zoro #: G1411846| Mfr #: SGF2034V3

$249.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Cradle Base
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1411846 Mfr #: SGF2034V3
Shaft Dia.: 1/2"Motor Mounting Type: Cradle Base
Motor Design: Split-PhaseFootnotes: 26, 307
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Item: Belt Drive MotorDuty: Continuous
RPM Range: 1701-1800HP: 1/3, 1/15
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Length Less Shaft: 9-3/16"Nameplate RPM: 1725/850
Nominal Efficiency: 64.0%Resilient Ring Dia.: 2-1/2"
Includes: 5/8" dia. Shaft BushingRing to Ring Center: 8-11/16"
Motor Enclosure Design: Open DripproofMotor Thermal Protection: Auto
Max. Ambient Temp.: 40 Degrees CNo. of Speeds: 2
Overall Length: 11-1/16"Shaft Length: 1-7/8"
Frame Material: Rolled steelVoltage: 115
Phase: 1Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Frame: 56ZMounting Stud Pattern: 4-1/8" x 4-1/8"
Motor Service Factor: 1.00Standards: UL Recognized, CSA Certified
Ins. Class: BHz: 60
Body Dia.: 6-1/2"Full Load Amps: 5.2/3.0
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725/850,Voltage 115,1 Phase,Frame 56Z,Open Dripproof,Full Load Amps 5.2/3.0,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.0,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 11-1/16 In.,Shaft Dia. 1/2 In.,Shaft Length 1-7/8 In.,Includes 5/8 In. dia. Shaft Bushing

Reviews