Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Motor, Sp Ph, 1/4 HP, 1140, 115/208-230V, 48Y

CENTURY| Zoro #: G0337644| Mfr #: ARB2026SLV1

$211.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Cradle Base
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0337644 Mfr #: ARB2026SLV1
Shaft Dia.: 1/2"Motor Mounting Type: Cradle Base
Motor Design: Split-PhaseItem: Belt Drive Motor
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Duty: ContinuousRPM Range: 1101-1200
HP: 1/4Motor Application: HVAC/R
Motor Shaft Rotation: CW/CCWPhase: 1
Length Less Shaft: 8-1/2"Resilient Ring Dia.: 2-1/2"
Motor Enclosure Design: Totally Enclosed Air-OverMotor Thermal Protection: None
Nameplate RPM: 1140No. of Speeds: 1
Overall Length: 10"Shaft Length: 1-1/2"
Frame Material: Rolled steelMax. Ambient Temp.: 40 Degrees C
Voltage: 115/208-230Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 48YMounting Stud Pattern: 3-5/8" x 3-5/8"
Motor Service Factor: 1.00Standards: UL, CSA
Ins. Class: BHz: 60
Body Dia.: 5-5/8"Full Load Amps: 6.2/2.8-3.1
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1140,Voltage 115/208-230,1 Phase,Frame 48Y,Totally Enclosed Air-Over,Full Load Amps 6.2/2.8-3.1,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection None,Insulation Class B,Service Factor 1.0,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 10 In.,Shaft Dia. 1/2 In.,Shaft Length 1-1/2 In.

Reviews