Motor, Sp Ph, 1/4 HP, 1140, 115/208-230V, 48Y

CENTURY| Zoro #: G1892466| Mfr #: ARB2026SV1

$225.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Cradle Base
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1892466 Mfr #: ARB2026SV1
Shaft Dia.: 1/2"Motor Mounting Type: Cradle Base
Motor Design: Split-PhaseItem: Belt Drive Motor
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Duty: ContinuousRPM Range: 1101-1200
HP: 1/4Motor Application: HVAC/R
Motor Shaft Rotation: CW/CCWPhase: 1
Length Less Shaft: 8-1/2"Resilient Ring Dia.: 2-1/2"
Motor Enclosure Design: Totally Enclosed Air-OverMotor Thermal Protection: Auto
Nameplate RPM: 1140No. of Speeds: 1
Overall Length: 10"Shaft Length: 1-1/2"
Frame Material: Rolled steelMax. Ambient Temp.: 40 Degrees C
Voltage: 115/208-230Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 48YMounting Stud Pattern: 3-5/8" x 3-5/8"
Motor Service Factor: 1.00Standards: UL Recognized (E46412), CSA Certified (LR43341)
Ins. Class: BHz: 60
Body Dia.: 5-5/8"Full Load Amps: 6.2/2.8-3.1
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1140,Voltage 115/208-230,1 Phase,Frame 48Y,Totally Enclosed Air-Over,Full Load Amps 6.2/2.8-3.1,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.0,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 10 In.,Shaft Dia. 1/2 In.,Shaft Length 1-1/2 In.

Reviews