Motor, Sp Ph, 1/4 HP, 1725, 115/208-230V, 48Y

CENTURY| Zoro #: G2377392| Mfr #: ARB2024L4

$135.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Cradle Base
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2377392 Mfr #: ARB2024L4
Shaft Dia.: 1/2"Motor Mounting Type: Cradle Base
Motor Design: Split-PhaseFootnotes: 26
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Item: Belt Drive MotorDuty: Continuous
RPM Range: 1701-1800HP: 1/4
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Phase: 1Length Less Shaft: 7-7/8"
Resilient Ring Dia.: 2-1/2"Motor Enclosure Design: Totally Enclosed Air-Over
Motor Thermal Protection: NoneNameplate RPM: 1725
No. of Speeds: 1Full Load Amps: 3.3/1.7-1.7
Shaft Length: 1-1/2"Frame Material: Rolled steel
Max. Ambient Temp.: 40 Degrees CVoltage: 115/208-230
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Frame: 48Y
Mounting Stud Pattern: 3-5/8" x 3-5/8"Motor Service Factor: 1.00
Standards: UL Recognized (E46412), CSA Certified (LR43341)Ins. Class: B
Hz: 60Body Dia.: 5-5/8"
Overall Length: 9-3/8"Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 115/208-230,1 Phase,Frame 48Y,Totally Enclosed Air-Over,Full Load Amps 3.3/1.7-1.7,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection None,Insulation Class B,Service Factor 1.0,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 9-3/8 In.,Shaft Dia. 1/2 In.,Shaft Length 1-1/2 In.

Reviews