KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor, Sp Ph, 1/4 HP, 1725, 115/208-230V, 48

CENTURY| Zoro #: G1262642| Mfr #: BF2024

$142.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Split-Phase
Motor Application: HVAC/R
Frame Material: Rolled steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1262642 Mfr #: BF2024
Motor Design: Split-PhaseMotor Application: HVAC/R
Frame Material: Rolled steelMotor Shaft Rotation: CW/CCW
Item: Belt Drive MotorHP: 1/4
Max. Ambient Temp.: 40 Degrees CStandards: UL Recognized, CSA Certified
Voltage: 115/208-230Overall Length: 9-1/8"
Hz: 60Motor Enclosure Design: Open Air-Over
Nameplate RPM: 1725Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Length Less Shaft: 7-5/8"Footnotes: 92, 99
Body Dia.: 5-5/8"Motor Sub Application: Belt Drive Fan/Blower
Ins. Class: BRing to Ring Center: 7-3/16"
Duty: ContinuousNominal Efficiency: 59.0%
Motor Service Factor: 1.35Mounting Stud Pattern: 3-5/8" x 3-5/8"
Frame: 48Shaft Dia.: 1/2"
Phase: 1Motor Bearings: Ball
RPM Range: 1701-1800No. of Speeds: 1
Includes: 5/8" dia. Shaft BushingShaft Length: 1-1/2"
Full Load Amps: 5.2/2.6-2.6Motor Mounting Type: Cradle Base
Motor Thermal Protection: AutoResilient Ring Dia.: 2-1/2"
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor, Split-Phase, 1/4 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 48, Open Air-Over, Full Load Amps 5.2/2.6-2.6, 60 Hz, Cradle Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.35, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 9-1/8 In., Shaft Dia. 1/2 In., Shaft Length 1-1/2 In., Includes 5/8 In. dia. Shaft Bushing

Reviews