Motor, Sp Ph, 1/4 HP, 1725/1140, 115, 56Z, ODP

CENTURY| Zoro #: G1679291| Mfr #: ARB2024L1

$207.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Cradle Base
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1679291 Mfr #: ARB2024L1
Shaft Dia.: 1/2"Motor Mounting Type: Cradle Base
Motor Design: Split-PhaseFootnotes: 26, 262, 307
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Item: Belt Drive MotorDuty: Continuous
RPM Range: 1701-1800HP: 1/4, 1/12
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Length Less Shaft: 9-3/8"Nameplate RPM: 1725/1140
Resilient Ring Dia.: 2-1/2"Includes: Shaft Adapter 5/8" dia. x 1-1/4" L
Motor Enclosure Design: Totally Enclosed Air-OverMotor Thermal Protection: Auto
Max. Ambient Temp.: 40 Degrees CNo. of Speeds: 2
Full Load Amps: 4.4/3.0Shaft Length: 1-5/8"
Frame Material: Rolled steelVoltage: 115
Phase: 1Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Frame: 56ZMounting Stud Pattern: 4-1/8" x 4-1/8"
Motor Service Factor: 1.00Standards: CSA Certified (LR43341)
Ins. Class: BHz: 60
Body Dia.: 6-1/2"Overall Length: 11"
Country of Origin (subject to change): United States

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725/1140,Voltage 115,1 Phase,Frame 56Z,Totally Enclosed Air-Over,Full Load Amps 4.4/3.0,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.0,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 11 In.,Shaft Dia. 1/2 In.,Shaft Length 1-5/8 In.,Includes Shaft Adapter 5/8 In. dia. x 1-1/4 In. L

Reviews