BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Motor, Sp Ph, 3/4 HP, 1725/1425, 115/230V, 56

CENTURY| Zoro #: G0629115| Mfr #: F680

$256.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Cradle Base
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0629115 Mfr #: F680
Shaft Dia.: 5/8"Motor Mounting Type: Cradle Base
Motor Design: Split-PhaseFootnotes: 6
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Item: Belt Drive MotorDuty: Continuous
RPM Range: 1701-1800HP: 3/4
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Phase: 1Length Less Shaft: 9-9/16"
Nameplate RPM: 1725Nominal Efficiency: 68.0%
Resilient Ring Dia.: 2-1/2"Ring to Ring Center: 9-1/16"
Motor Enclosure Design: Open DripproofMotor Thermal Protection: Auto
Max. Ambient Temp.: 40 Degrees CNo. of Speeds: 1
Overall Length: 11-7/16"Shaft Length: 1-7/8"
Frame Material: Rolled steelVoltage: 115/230
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Frame: 56
Motor Service Factor: 1.25Standards: UL Recognized, CSA Certified
Ins. Class: BHz: 60/50
Body Dia.: 6-1/2"Full Load Amps: 10.4/5.2
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725/1425,Voltage 115/230,1 Phase,Frame 56,Open Dripproof,Full Load Amps 10.4/5.2,60/50 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.25,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 11-7/16 In.,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.

Reviews