SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Motor, Split Ph, 1/2 HP, 1725, 115V, 48, ODP

CENTURY| Zoro #: G1561795| Mfr #: AR2054

$122.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nameplate RPM: 1725Nominal Efficiency: 61.0%Motor Application: HVAC/R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1561795 Mfr #: AR2054
Nameplate RPM: 1725Nominal Efficiency: 61.0%
Motor Application: HVAC/RMotor Bearings: Sleeve
Ins. Class: BResilient Ring Dia.: 2-1/2"
Motor Thermal Protection: AutoHP: 1/2
Includes: 5/8" dia. Shaft BushingFrame: 48
Frame Material: Rolled steelRPM Range: 1701-1800
Footnotes: 307Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Shaft Length: 1-1/2"Body Dia.: 5-5/8"
Item: Belt Drive MotorLength Less Shaft: 9-5/8"
Standards: UL Recognized, CSA CertifiedMotor Mounting Type: Ring
Phase: 1Voltage: 115
Motor Sub Application: Belt Drive Fan/BlowerMotor Design: Split-Phase
Full Load Amps: 8.0Motor Enclosure Design: Open Dripproof
Duty: ContinuousNo. of Speeds: 1
Shaft Dia.: 1/2"Hz: 60
Motor Service Factor: 1.25Overall Length: 11-1/8"
Ring to Ring Center: 7-7/8 to 9-3/16"Motor Shaft Rotation: CW/CCW
Max. Ambient Temp.: 40 Degrees CCountry of Origin (subject to change): Mexico

Description

Belt Drive Motor, Split-Phase, 1/2 HP, Nameplate RPM 1725, Voltage 115, 1 Phase, Frame 48, Open Dripproof, Full Load Amps 8.0, 60 Hz, Ring Motor Mounting Type, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.25, Sleeve Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-1/8 In., Shaft Dia. 1/2 In., Shaft Length 1-1/2 In., Includes 5/8 In. dia. Shaft Bushing

Reviews