Motor, Split Ph, 1/2 HP, 1725, 115V, 48, ODP

CENTURY| Zoro #: G0702274| Mfr #: GF2054

$95.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Footnotes: 92
Includes: 5/8" dia. Shaft Bushing
Shaft Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0702274 Mfr #: GF2054
Footnotes: 92Includes: 5/8" dia. Shaft Bushing
Shaft Length: 1-1/2"Frame Material: Rolled steel
Motor Application: HVAC/RDuty: Continuous
Motor Thermal Protection: AutoMotor Shaft Rotation: CW/CCW
RPM Range: 1701-1800Ring to Ring Center: 7-15/16"
Standards: CSA certifiedVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Length Less Shaft: 8-7/16"Body Dia.: 5-5/8"
Item: Belt Drive MotorMotor Design: Split-Phase
Phase: 1Resilient Ring Dia.: 2-1/2"
Motor Enclosure Design: Open DripproofOverall Length: 9-15/16"
Frame: 48Motor Mounting Type: Cradle Base
Full Load Amps: 8.0Hz: 60
Motor Bearings: SleeveHP: 1/2
Shaft Dia.: 1/2"No. of Speeds: 1
Ins. Class: BMax. Ambient Temp.: 40 Degrees C
Motor Service Factor: 1.25Motor Sub Application: Belt Drive Fan/Blower
Voltage: 115Nameplate RPM: 1725
Nominal Efficiency: 64.5%Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 115,1 Phase,Frame 48,Open Dripproof,Full Load Amps 8.0,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.25,Sleeve Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 9-15/16 In.,Shaft Dia. 1/2 In.,Shaft Length 1-1/2 In.,Includes 5/8 In. dia. Shaft Bushing

Reviews