SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Motor, Split Ph, 1/2 HP, 1725, 115V, 56, TEAO

CENTURY| Zoro #: G2478366| Mfr #: ARB2054L1

$277.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bolt Circle Dia.: 5-13/16"Motor Mounting Type: Cradle BaseDuty: Continuous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2478366 Mfr #: ARB2054L1
Bolt Circle Dia.: 5-13/16"Motor Mounting Type: Cradle Base
Duty: ContinuousMounting Stud Location: Shaft End
Resilient Ring Dia.: 2-1/2"Full Load Amps: 8.2/5.3
Nameplate RPM: 1725/1140Motor Shaft Design: Keyed
Shaft Length: 2"HP: 1/2, 1/4
Shaft Dia.: 5/8"Standards: UL Recognized, CSA Certified
Voltage: 115Motor Design: Split-Phase
Length Less Shaft: 9-13/16"Ins. Class: B
Manufacturers Warranty Length: 1 yr.Phase: 1
Item: Direct Drive Blower MotorMax. Ambient Temp.: 40 Degrees C
Motor Enclosure Design: Totally Enclosed Air-OverRing to Ring Center: 9-5/16"
Motor Thermal Protection: AutoMounting Stud Pattern: 4-1/8" x 4-1/8"
Application: Blowers, Fans and Air CirculatorsStud Size: #10-32
Motor Sub Application: Direct Drive Fan/BlowerMotor Service Factor: 1.00
Includes: Resilient BaseRPM Range: 1701-1800
Motor Bearings: BallMotor Application: HVAC/R
Overall Length: 11-13/16"No. of Speeds: 1
Frame: 56Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Hz: 60Motor Mounting Position: Horizontal
Body Dia.: 6-1/2"Capacitor Required: No
Mounting Stud Length: 5/8"Motor Shaft Rotation: CW/CCW
Country of Origin (subject to change): Mexico

Description

Direct Drive Blower Motor, Split-Phase Motor Type, Totally Enclosed Air-Over Enclosure, 1/2, 1/4 HP, 1/4 HP @ Lower RPM, 1725/1140 Nameplate RPM, Voltage 115, 8.2/5.3 Full Load Amps, 60 Hz, 1 Phase, 56 Frame, Service Factor 1.0, Max. Ambient Temp. 40 Degrees C, Insulation Class B, Duty Continuous, Number of Speeds 1, Mounting Cradle Base, Shaft Orientation Horizontal, Bearings Ball, Thermal Protection Auto, Rotation CW/CCW, Body Dia. 6-1/2 In., Length Less Shaft 9-13/16 In.

Reviews