Motor, Split Ph, 1/2 HP, 1725, 115V, 56, TEAO

CENTURY| Zoro #: G1304335| Mfr #: F352V1

$219.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacitor Required: NoMotor Shaft Design: KeyedNameplate RPM: 1725
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1304335 Mfr #: F352V1
Capacitor Required: NoMotor Shaft Design: Keyed
Nameplate RPM: 1725Max. Ambient Temp.: 40 Degrees C
Mounting Stud Location: Shaft EndMotor Application: HVAC/R
Motor Bearings: BallIns. Class: B
Stud Size: #10-32Resilient Ring Dia.: 2-1/2"
Motor Thermal Protection: ManualApplication: Blowers, Fans and Air Circulators
HP: 1/2Includes: Resilient Base
Frame: 56RPM Range: 1701-1800
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Shaft Length: 1-7/8"
Body Dia.: 6-1/2"Mounting Stud Pattern: 4-1/8" x 4-1/8"
Length Less Shaft: 9-3/16"Standards: UL Recognized, CSA Certified
Motor Mounting Type: Cradle BaseMotor Service Factor: 1.00
Phase: 1Voltage: 115
Motor Sub Application: Direct Drive Fan/BlowerBolt Circle Dia.: 5-13/16"
Motor Design: Split-PhaseFull Load Amps: 7.0
Motor Enclosure Design: Totally Enclosed Air-OverDuty: Continuous
No. of Speeds: 1Item: Direct Drive Blower Motor
Shaft Dia.: 5/8"Hz: 60
Ring to Ring Center: 8-11/16"Motor Shaft Rotation: CW/CCW
Motor Mounting Position: All AngleCountry of Origin (subject to change): Mexico

Description

Direct Drive Blower Motor, Split-Phase Motor Design, Totally Enclosed Air-Over Motor Enclosure Design, 1/2 HP, 1725 Nameplate RPM, Voltage 115, 7.0 Full Load Amps, 60 Hz, 1 Phase, 56 Frame, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Thermal Protection Manual, Motor Shaft Rotation CW/CCW, Length Less Shaft 9-3/16 In., Shaft Dia. 5/8 In.

Reviews