Motor, Split Ph, 1/2 HP, 1725, 115V, 56Z, ODP

CENTURY| Zoro #: G0748492| Mfr #: F670A

$182.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115
Motor Mounting Type: Cradle Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748492 Mfr #: F670A
Ins. Class: BVoltage: 115
Motor Mounting Type: Cradle BaseVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Resilient Ring Dia.: 2-1/2"Frame: 56Z
Phase: 1Motor Thermal Protection: Auto
Motor Application: HVAC/RHP: 1/2
Item: Belt Drive MotorMotor Shaft Rotation: CW/CCW
Nameplate RPM: 1725Footnotes: 26, 141, 260
No. of Speeds: 1Frame Material: Rolled steel
Includes: 5/8" dia. Shaft BushingOverall Length: 11-1/8"
Duty: ContinuousMotor Service Factor: 1.00
Mounting Stud Pattern: 4-1/8" x 4-1/8"Motor Enclosure Design: Open Dripproof
Max. Ambient Temp.: 40 Degrees CRPM Range: 1701-1800
Hz: 60Motor Bearings: Ball
Shaft Dia.: 1/2"Shaft Length: 1-15/16"
Nominal Efficiency: 64.0%Length Less Shaft: 9-3/16"
Ring to Ring Center: 8-11/16"Body Dia.: 6-1/2"
Motor Sub Application: Belt Drive Fan/BlowerMotor Design: Split-Phase
Full Load Amps: 6.8Standards: UL Recognized, CSA Certified
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor, Split-Phase, 1/2 HP, Nameplate RPM 1725, Voltage 115, 1 Phase, Frame 56Z, Open Dripproof, Full Load Amps 6.8, 60 Hz, Cradle Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-1/8 In., Shaft Dia. 1/2 In., Shaft Length 1-15/16 In., Includes 5/8 In. dia. Shaft Bushing

Reviews