Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Motor, Split Ph, 1/3 HP, 1725,115V, 48Z, ODP

  • Zoro #: G0484355
  • Mfr #: 889V2
$97.52
  • Motor Mounting Position: All Angle
  • Motor Mounting Type: Rigid Base
  • Mounting Stud Pattern: 3 5/8 in x 3 5/8 in
See full product details
This item ships free.

Century #889V2 Specifications

  • Zoro #: G0484355
  • Mfr #: 889V2
Motor Mounting Position: All Angle Motor Mounting Type: Rigid Base
Mounting Stud Pattern: 3 5/8 in x 3 5/8 in Motor Design: Split-Phase
Motor Frame Material: Steel Length Less Shaft: 7 3/4 in
Hz: 60 Motor Thermal Protection: Auto
Motor Enclosure Design: Open Dripproof Max. Ambient Temp.: 40 Degrees C
Footnotes: 26, 341 Nameplate RPM: 1,725
Full Load Amps: 5.3 Motor Sub Application: Belt Drive Fan/Blower
Motor Service Factor: 1.15 Motor Bearings: Ball
Duty: Continuous RPM Range: 1,701-1,800
Item: Belt Drive Motor Voltage: 115V AC
Standards: CSA, UL Recognized Frame Material: Steel
Frame: 48Z Overall Length: 10 1/16 in
Shaft Length: 2 5/16 in Motor Shaft Rotation: CW/CCW
Shaft Dia.: 1/2 in Phase: Single
HP: 1/3 Motor Application: HVAC/R
Body Dia.: 5 5/8 in No. of Speeds: 1
Voltage Compatibility: 115V AC, 120V AC Ins. Class: B
Weight: 16 lb Usable @ 208V: No
Duty Cycle: Continuous Usable @ 200V: No
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 5.3 Full Load Amps, 48Z Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Steel

Reviews of Century #889V2