Motor, Split Ph, 1/3 HP, 1725, 115V, 56CZ, ODP

CENTURY| Zoro #: G2430723| Mfr #: F394

$149.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Face
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2430723 Mfr #: F394
Shaft Dia.: 5/8"Motor Mounting Type: Face
Motor Design: Split-PhaseItem: Direct Drive Blower Motor
Motor Shaft Design: KeyedMotor Sub Application: Direct Drive Fan/Blower
Application: C Face Vent, Designed for Use On Commercial and Industrial Ventilation SystemsDuty: Continuous
RPM Range: 1701-1800Motor Bearings: Ball
HP: 1/3Motor Application: HVAC/R
Motor Shaft Rotation: CW/CCWLength Less Shaft: 7-3/4"
Nameplate RPM: 1725Phase: 1
Motor Enclosure Design: Open DripproofMotor Mounting Position: All Angle
Motor Thermal Protection: AutoMax. Ambient Temp.: 40 Degrees C
No. of Speeds: 1Full Load Amps: 5.9
Shaft Length: 2-1/4"Voltage: 115
Capacitor Required: NoVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Frame: 56CZMotor Service Factor: 1.35
Standards: CSA certifiedIns. Class: B
Hz: 60Body Dia.: 6-1/2"
Country of Origin (subject to change): Mexico

Description

Direct Drive Blower Motor, Split-Phase Motor Type, Open Dripproof Enclosure, 1/3 HP, 1725 Nameplate RPM, Voltage 115, 5.9 Full Load Amps, 60 Hz, 1 Phase, 56CZ Frame, Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Insulation Class B, Duty Continuous, Number of Speeds 1, Mounting Face, Bearings Ball, Thermal Protection Auto, Rotation CW/CCW, Body Dia. 6-1/2 In., Length Less Shaft 7-3/4 In., Shaft Dia. 5/8 In., Shaft Length 2-1/4 In., Shaft Type Keyed

Reviews