Motor, Split Ph, 1/3 HP, 1725, 115V, 56Z, ODP

CENTURY| Zoro #: G1510187| Mfr #: 807L

$125.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115
Motor Mounting Type: Cradle Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1510187 Mfr #: 807L
Ins. Class: BVoltage: 115
Motor Mounting Type: Cradle BaseVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Resilient Ring Dia.: 2-1/2"Body Dia.: 6-1/2"
Frame: 56ZPhase: 1
Motor Thermal Protection: AutoMotor Application: HVAC/R
HP: 1/3Item: Belt Drive Motor
Motor Shaft Rotation: CW/CCWNameplate RPM: 1725
Footnotes: 260No. of Speeds: 1
Frame Material: Rolled steelOverall Length: 10-3/8"
Duty: ContinuousMotor Service Factor: 1.00
Motor Enclosure Design: Open DripproofMax. Ambient Temp.: 40 Degrees C
RPM Range: 1701-1800Hz: 60
Motor Bearings: SleeveShaft Dia.: 1/2"
Shaft Length: 1-1/2"Length Less Shaft: 8-7/8"
Motor Design: Split-PhaseMotor Sub Application: Belt Drive Fan/Blower
Full Load Amps: 5.8Standards: UL Recognized (E46412), CSA Certified (LR43341)
Country of Origin (subject to change): United States

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 115,1 Phase,Frame 56Z,Open Dripproof,Full Load Amps 5.7,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.0,Sleeve Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 10-3/8 In.,Shaft Dia. 1/2 In.,Shaft Length 1-1/2 In.

Reviews