Motor, Split Ph, 1/3 HP, 1725, 115V, 56Z, TEAO

CENTURY| Zoro #: G0786283| Mfr #: ARB2034M

$214.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Cradle Base
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0786283 Mfr #: ARB2034M
Shaft Dia.: 1/2"Motor Mounting Type: Cradle Base
Motor Design: Split-PhaseItem: Direct Drive Blower Motor
Motor Shaft Design: FlatStud Size: #10-32
Motor Sub Application: Direct Drive Fan/BlowerApplication: Blowers, Fans and Air Circulators
Duty: ContinuousRPM Range: 1701-1800
Motor Bearings: BallHP: 1/3
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Length Less Shaft: 9-3/16"Nameplate RPM: 1725
Resilient Ring Dia.: 2-1/2"Mounting Stud Location: Shaft End
Includes: Resilient BaseRing to Ring Center: 8-11/16"
Motor Enclosure Design: Totally Enclosed Air-OverMotor Mounting Position: All Angle
Motor Thermal Protection: ManualMax. Ambient Temp.: 40 Degrees C
No. of Speeds: 1Full Load Amps: 4.8
Shaft Length: 1-7/8"Voltage: 115
Phase: 1Capacitor Required: No
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Frame: 56Z
Motor Service Factor: 1.00Standards: UL Recognized, CSA Certified
Ins. Class: BHz: 60
Body Dia.: 6-1/2"Mounting Stud Pattern: 4-1/8" x 4-1/8"
Bolt Circle Dia.: 5-13/16"Country of Origin (subject to change): Mexico

Description

Direct Drive Blower Motor, Split-Phase Motor Type, Totally Enclosed Enclosure, 1/3 HP, 1725 Nameplate RPM, Voltage 115, 4.8 Full Load Amps, 60 Hz, 1 Phase, 56Z Frame, Service Factor 1.0, Max. Ambient Temp. 40 Degrees C, Insulation Class B, Duty Continuous, Number of Speeds 1, Mounting Cradle Base, Shaft Orientation All Angle, Bearings Ball, Thermal Protection Manual, Rotation CW/CCW, Body Dia. 6-1/2 In., Length Less Shaft 9-3/16 In., Shaft Dia. 1/2 In., Shaft Length 1-7/8 In., Shaft Type Flat

Reviews