KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor, Split Ph, 1/3 HP, 3450, 115/230V, 48Z

CENTURY| Zoro #: G0669837| Mfr #: F344V1

$157.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nameplate RPM: 3450
Motor Bearings: Ball
Length Less Shaft: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0669837 Mfr #: F344V1
Nameplate RPM: 3450Motor Bearings: Ball
Length Less Shaft: 8"Hz: 60
Frame Material: Rolled steelShaft Dia.: 1/2"
Resilient Ring Dia.: 2-1/2"Item: Belt Drive Motor
Motor Enclosure Design: Open DripproofNo. of Speeds: 1
Duty: ContinuousShaft Length: 2-1/4"
Motor Sub Application: Belt Drive Fan/BlowerIns. Class: B
Motor Mounting Type: Cradle BaseMounting Stud Pattern: 3-5/8" x 3-5/8"
Nominal Efficiency: 56.0%Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Standards: UL Recognized, CSA CertifiedMotor Thermal Protection: Auto
Motor Application: HVAC/RHP: 1/3
Max. Ambient Temp.: 40 Degrees CBody Dia.: 5-5/8"
Overall Length: 10-1/4"Full Load Amps: 6.3/3.2
Frame: 48ZRing to Ring Center: 7-1/2"
RPM Range: 3001-3600Voltage: 115/230
Phase: 1Motor Shaft Rotation: CW/CCW
Footnotes: 26, 341Motor Service Factor: 1.35
Motor Design: Split-PhaseCountry of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 3450,Voltage 115/230,1 Phase,Frame 48Z,Open Dripproof,Full Load Amps 6.3/3.2,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.35,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 10-1/4 In.,Shaft Dia. 1/2 In.,Shaft Length 2-1/4 In.

Reviews