KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor, Split Ph, 1/4 HP, 1140, 115V, 56, Open

CENTURY| Zoro #: G2110263| Mfr #: RB2026

$235.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115
Motor Mounting Type: Cradle Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2110263 Mfr #: RB2026
Ins. Class: BVoltage: 115
Motor Mounting Type: Cradle BaseVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Resilient Ring Dia.: 2-1/2"Frame: 56
Phase: 1Motor Thermal Protection: Auto
Motor Application: HVAC/RHP: 1/4
Item: Belt Drive MotorMotor Shaft Rotation: CW/CCW
Nameplate RPM: 1140No. of Speeds: 1
Frame Material: Rolled steelOverall Length: 10-13/16"
Duty: ContinuousMotor Service Factor: 1.35
Mounting Stud Pattern: 4-1/8" x 4-1/8"Motor Enclosure Design: Open Air-Over
Max. Ambient Temp.: 40 Degrees CRPM Range: 1101-1200
Hz: 60Motor Bearings: Ball
Shaft Dia.: 5/8"Shaft Length: 1-7/8"
Nominal Efficiency: 61.0%Length Less Shaft: 8-15/16"
Ring to Ring Center: 8-7/16"Body Dia.: 6-1/2"
Motor Sub Application: Belt Drive Fan/BlowerMotor Design: Split-Phase
Full Load Amps: 5.6Standards: CSA certified
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1140,Voltage 115,1 Phase,Frame 56,Open Air-Over,Full Load Amps 5.6,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.35,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 10-13/16 In.,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.

Reviews