Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Motor, Split Ph, 1/4 HP, 1725, 115V, 48, ODP

  • Zoro #: G1049027
  • Mfr #: GF2024

$77.95

Details
  • Motor Thermal Protection: Auto
  • Standards: UL Recognized, CSA Certified
  • Full Load Amps: 5.4
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Century #GF2024 Specifications

  • Zoro #: G1049027
  • Mfr #: GF2024
Motor Thermal Protection: Auto Standards: UL Recognized, CSA Certified
Full Load Amps: 5.4 Motor Service Factor: 1.35
Shaft Length: 1-1/2" Ring to Ring Center: 7-3/16"
Frame: 48 HP: 1/4
Length Less Shaft: 7-7/16" Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Motor Mounting Type: Cradle Base Nameplate RPM: 1725
Frame Material: Rolled steel Motor Frame Material: Rolled Steel
No. of Speeds: 1 Motor Shaft Rotation: CW/CCW
Duty: Continuous Shaft Dia.: 1/2"
Motor Design: Split-Phase Max. Ambient Temp.: 40 Degrees C
Voltage: 115 Item: Belt Drive Motor
Overall Length: 8-15/16" Ins. Class: B
Motor Sub Application: Belt Drive Fan/Blower Nominal Efficiency: 54.0%
Motor Mounting Position: All Angle Motor Application: HVAC/R
Phase: 1 Motor Enclosure Design: Open Dripproof
Hz: 60 Resilient Ring Dia.: 2-1/2"
Includes: 5/8" dia. Shaft Bushing RPM Range: 1701-1800
Body Dia.: 5-5/8" Motor Bearings: Sleeve
Country of Origin (subject to change): Mexico

Description

Check the voltage required for your belt drive motor before you shop. Take a look at the features for Century Belt Drive Motor. Voltage: 115, Hp: 1/4, Nameplate Rpm: 1725.

Reviews of Century #GF2024