BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Motor, Split Ph, 1/4 HP, 1725, 115V, 48Z, Open

CENTURY| Zoro #: G0404153| Mfr #: OB2024

$107.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Rigid Base
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0404153 Mfr #: OB2024
Shaft Dia.: 1/2"Motor Mounting Type: Rigid Base
Motor Design: Split-PhaseFootnotes: 26, 341
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Item: Belt Drive MotorDuty: Continuous
RPM Range: 1701-1800HP: 1/4
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Phase: 1Length Less Shaft: 7-3/4"
Nameplate RPM: 1725Nominal Efficiency: 48.0%
Motor Enclosure Design: Open Air-OverMotor Thermal Protection: Auto
Max. Ambient Temp.: 40 Degrees CNo. of Speeds: 1
Overall Length: 10"Shaft Length: 2-1/4"
Frame Material: Rolled steelVoltage: 115
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Frame: 48Z
Mounting Stud Pattern: 3-5/8" x 3-5/8"Motor Service Factor: 1.15
Standards: CSA certifiedIns. Class: B
Hz: 60Body Dia.: 5-5/8"
Full Load Amps: 5.4Country of Origin (subject to change): Mexico

Description

Belt Drive Motor, Split-Phase, 1/4 HP, Nameplate RPM 1725, Voltage 115, 1 Phase, Frame 48Z, Open Air-Over, Full Load Amps 5.4, 60 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 10 In., Shaft Dia. 1/2 In., Shaft Length 2-1/4 In.

Reviews