STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Motor, Split Ph, 1/4 HP, 1725, 115V, 56Z, Open

CENTURY| Zoro #: G1934642| Mfr #: RS2026

$149.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Cradle Base
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1934642 Mfr #: RS2026
Shaft Dia.: 1/2"Motor Mounting Type: Cradle Base
Motor Design: Split-PhaseFootnotes: 307
Motor Bearings: SleeveMotor Sub Application: Belt Drive Fan/Blower
Item: Belt Drive MotorDuty: Continuous
RPM Range: 1701-1800HP: 1/4
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Length Less Shaft: 7-5/8"Nameplate RPM: 1725
Nominal Efficiency: 54.0%Resilient Ring Dia.: 2-1/2"
Includes: 5/8" dia. Shaft BushingRing to Ring Center: 7-3/16"
Motor Enclosure Design: Open Air-OverMotor Thermal Protection: Auto
Max. Ambient Temp.: 40 Degrees CNo. of Speeds: 1
Overall Length: 9-1/8"Shaft Length: 1-1/2"
Frame Material: Rolled steelVoltage: 115
Phase: 1Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Frame: 56ZMotor Service Factor: 1.35
Standards: CSA certifiedIns. Class: B
Hz: 60Body Dia.: 5-5/8"
Full Load Amps: 5.4Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 115,1 Phase,Frame 56Z,Open Air-Over,Full Load Amps 5.4,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.35,Sleeve Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 9-1/8 In.,Shaft Dia. 1/2 In.,Shaft Length 1-1/2 In.,Includes 5/8 In. dia. Shaft Bushing

Reviews