KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor, Split Ph, 1/6 HP, 1140, 115V, 48Z, ODP

CENTURY| Zoro #: G2169447| Mfr #: 815V2

$188.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115
Motor Mounting Type: Cradle Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2169447 Mfr #: 815V2
Ins. Class: BVoltage: 115
Motor Mounting Type: Cradle BaseVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Resilient Ring Dia.: 2-1/2"Frame: 48Z
Phase: 1Motor Thermal Protection: None
Motor Application: HVAC/RHP: 1/6
Item: Belt Drive MotorMotor Shaft Rotation: CW/CCW
Nameplate RPM: 1140No. of Speeds: 1
Frame Material: SteelOverall Length: 10-1/8"
Duty: ContinuousMotor Service Factor: 1.35
Mounting Stud Pattern: 3-5/8" x 3-5/8"Motor Enclosure Design: Open Dripproof
Max. Ambient Temp.: 40 Degrees CRPM Range: 1101-1200
Hz: 60Motor Bearings: Ball
Shaft Dia.: 1/2"Shaft Length: 1-7/8"
Length Less Shaft: 8-1/4"Ring to Ring Center: 7-7/8"
Body Dia.: 5-5/8"Motor Sub Application: Belt Drive Fan/Blower
Motor Design: Split-PhaseFull Load Amps: 3.6
Standards: UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1140,Voltage 115,1 Phase,Frame 48Z,Open Dripproof,Full Load Amps 3.6,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection None,Insulation Class B,Service Factor 1.35,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 10-1/8 In.,Shaft Dia. 1/2 In.,Shaft Length 1-7/8 In.

Reviews