STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Motor, Split Ph, 1/6 HP, 1725, 115V, 48Z, Open

CENTURY| Zoro #: G0574156| Mfr #: RB2014

$114.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Cradle Base
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0574156 Mfr #: RB2014
Shaft Dia.: 1/2"Motor Mounting Type: Cradle Base
Motor Design: Split-PhaseFootnotes: 274
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Item: Belt Drive MotorDuty: Continuous
RPM Range: 1701-1800HP: 1/6
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Phase: 1Length Less Shaft: 7-1/4"
Nameplate RPM: 1725Resilient Ring Dia.: 2-1/2"
Ring to Ring Center: 6-15/16"Motor Enclosure Design: Open Air-Over
Motor Thermal Protection: AutoMax. Ambient Temp.: 40 Degrees C
No. of Speeds: 1Full Load Amps: 5.1
Shaft Length: 1-7/8"Frame Material: Rolled steel
Voltage: 115Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Frame: 48ZMounting Stud Pattern: 3-5/8" x 3-5/8"
Motor Service Factor: 1.35Standards: UL Recognized, CSA Certified
Ins. Class: BHz: 60
Body Dia.: 5-5/8"Overall Length: 9-1/8"
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 115,1 Phase,Frame 48Z,Open Air-Over,Full Load Amps 5.1,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.35,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 9-1/8 In.,Shaft Dia. 1/2 In.,Shaft Length 1-7/8 In.

Reviews