Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Motor, Split Ph, 1/6 HP, 1725, 115V, 56Z, Open

CENTURY| Zoro #: G2083286| Mfr #: RS2014

$118.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Cradle Base
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2083286 Mfr #: RS2014
Shaft Dia.: 1/2"Motor Mounting Type: Cradle Base
Motor Design: Split-PhaseFootnotes: 295
Motor Bearings: SleeveMotor Sub Application: Belt Drive Fan/Blower
Item: Belt Drive MotorDuty: Continuous
RPM Range: 1701-1800HP: 1/6
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Length Less Shaft: 7-3/4"Nameplate RPM: 1725
Nominal Efficiency: 41.0%Resilient Ring Dia.: 2-1/2"
Includes: 5/8" dia. Shaft Adpater/KeyRing to Ring Center: 6-15/16"
Motor Enclosure Design: Open Air-OverMotor Thermal Protection: Auto
Max. Ambient Temp.: 40 Degrees CNo. of Speeds: 1
Overall Length: 9-5/8"Shaft Length: 1-7/8"
Frame Material: Rolled steelVoltage: 115
Phase: 1Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Frame: 56ZMotor Service Factor: 1.35
Standards: CSA certifiedIns. Class: B
Hz: 60Body Dia.: 5-5/8"
Full Load Amps: 5.1Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 115,1 Phase,Frame 56Z,Open Air-Over,Full Load Amps 5.1,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.35,Sleeve Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 9-5/8 In.,Shaft Dia. 1/2 In.,Shaft Length 1-7/8 In.,Includes 5/8 In. dia. Shaft Bushing

Reviews