SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Motor, Split Ph, 1/8 HP, 1140, 115V, 48Z, ODP

CENTURY| Zoro #: G2151721| Mfr #: BF2006L

$148.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Service Factor: 1.40Nameplate RPM: 1140Max. Ambient Temp.: 40 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2151721 Mfr #: BF2006L
Motor Service Factor: 1.40Nameplate RPM: 1140
Max. Ambient Temp.: 40 Degrees CMotor Application: HVAC/R
Motor Bearings: BallIns. Class: B
Resilient Ring Dia.: 2-1/2"Motor Thermal Protection: Auto
Mounting Stud Pattern: 3-5/8" x 3-5/8"HP: 1/8
Includes: 5/8" dia. Shaft Bushing with KeyFrame: 48Z
Frame Material: Rolled steelRPM Range: 1101-1200
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Shaft Length: 2"
Body Dia.: 5-5/8"Length Less Shaft: 8-3/16"
Standards: UL Recognized (E46412), CSA Certified (LR43341)Motor Mounting Type: Cradle Base
Phase: 1Voltage: 115
Motor Sub Application: Belt Drive Fan/BlowerMotor Design: Split-Phase
Full Load Amps: 3.0Motor Enclosure Design: Open Dripproof
Duty: ContinuousNo. of Speeds: 1
Item: Belt Drive MotorShaft Dia.: 1/2"
Hz: 60Overall Length: 10-3/16"
Ring to Ring Center: 8-1/4"Motor Shaft Rotation: CW/CCW
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1140,Voltage 115,1 Phase,Frame 48Z,Open Dripproof,Full Load Amps 3.0,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.4,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 10-3/16 In.,Shaft Dia. 1/2 In.,Shaft Length 2 In.,Includes 5/8 In. dia. Shaft Bushing with Key

Reviews