KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor, Split Ph, 1/8 HP, 850, 115V, 56, ODP

CENTURY| Zoro #: G2255477| Mfr #: BF2008

$289.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115
Motor Mounting Type: Cradle Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2255477 Mfr #: BF2008
Ins. Class: BVoltage: 115
Motor Mounting Type: Cradle BaseVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Resilient Ring Dia.: 2-1/2"Frame: 56
Phase: 1Motor Thermal Protection: Auto
Motor Application: HVAC/RHP: 1/8
Item: Belt Drive MotorMotor Shaft Rotation: CW/CCW
Nameplate RPM: 850Footnotes: 26
No. of Speeds: 1Frame Material: Rolled steel
Overall Length: 11-1/16"Duty: Continuous
Motor Service Factor: 1.40Mounting Stud Pattern: 4-1/8" x 4-1/8"
Motor Enclosure Design: Open DripproofMax. Ambient Temp.: 40 Degrees C
RPM Range: 0-1000Hz: 60
Motor Bearings: BallShaft Dia.: 5/8"
Shaft Length: 1-7/8"Nominal Efficiency: 41.0%
Length Less Shaft: 9-3/16"Ring to Ring Center: 8-11/16"
Body Dia.: 6-1/2"Motor Sub Application: Belt Drive Fan/Blower
Motor Design: Split-PhaseFull Load Amps: 4.4
Standards: UL Recognized, CSA CertifiedCountry of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 850,Voltage 115,1 Phase,Frame 56,Open Dripproof,Full Load Amps 4.4,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.4,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 11-1/16 In.,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.

Reviews