Motor, Split Ph, 3/4 HP, 1725, 115V, 56Z, Open

CENTURY| Zoro #: G0892622| Mfr #: OS2074

$123.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Rigid Base
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0892622 Mfr #: OS2074
Shaft Dia.: 5/8"Motor Mounting Type: Rigid Base
Motor Design: Split-PhaseFootnotes: 26, 342
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Item: Belt Drive MotorDuty: Continuous
RPM Range: 1701-1800HP: 3/4
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Length Less Shaft: 8-7/8"Nameplate RPM: 1725
Nominal Efficiency: 67.0%Includes: 5/8" Shaft Adapter Key
Motor Enclosure Design: Open Air-OverMotor Thermal Protection: Auto
Max. Ambient Temp.: 40 Degrees CNo. of Speeds: 1
Overall Length: 11-1/8"Shaft Length: 2-1/4"
Frame Material: Rolled steelVoltage: 115
Phase: 1Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Frame: 56ZMounting Stud Pattern: 3-5/8" x 3-5/8"
Motor Service Factor: 1.00Standards: CSA certified
Ins. Class: BHz: 60
Body Dia.: 5-5/8"Full Load Amps: 9.6
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor, Split-Phase, 3/4 HP, Nameplate RPM 1725, Voltage 115, 1 Phase, Frame 56Z, Open Air-Over, Full Load Amps 9.6, 60 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-1/8 In., Shaft Dia. 5/8 In., Shaft Length 2-1/4 In., Includes 5/8 In. Shaft Adapter Key

Reviews