Mtr, 3 Ph, 1/2hp, 1725, 200-230/460, Eff 76.0

CENTURY| Zoro #: G0525226| Mfr #: H1028

$246.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Cradle Base
Motor Design: 3-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0525226 Mfr #: H1028
Shaft Dia.: 5/8"Motor Mounting Type: Cradle Base
Motor Design: 3-PhaseFootnotes: 26
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Item: Belt Drive MotorDuty: Continuous
RPM Range: 1701-1800HP: 1/2
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Phase: 3Length Less Shaft: 9-3/16"
Nameplate RPM: 1725Nominal Efficiency: 76.0%
Motor Enclosure Design: Totally Enclosed NonventilatedMotor Thermal Protection: None
Max. Ambient Temp.: 40 Degrees CNo. of Speeds: 1
Overall Length: 11-1/16"Shaft Length: 1-7/8"
Frame Material: Rolled steelVoltage: 200-230/460
Voltage Compatibility: 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460Frame: 56
Mounting Stud Pattern: 4-1/8" x 4-1/8"Motor Service Factor: 1.15
Standards: UL Recognized, CSA CertifiedIns. Class: B
Hz: 60Body Dia.: 6-1/2"
Full Load Amps: 1.6-1.8/0.90Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,3-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 200-230/460,3 Phase,Frame 56,Totally Enclosed Nonventilated,Full Load Amps 1.6-1.8/0.9,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection None,Insulation Class B,Service Factor 1.15,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 11-1/16 In.,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.

Reviews