Mtr, 3 Ph, 1/2hp, 3450, 200-230/460, Eff 72.0

CENTURY| Zoro #: G2243832| Mfr #: H840

$179.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Cradle Base
Motor Design: 3-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2243832 Mfr #: H840
Shaft Dia.: 5/8"Motor Mounting Type: Cradle Base
Motor Design: 3-PhaseFootnotes: 35, 82
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Item: Belt Drive MotorDuty: Continuous
RPM Range: 3001-3600HP: 1/2
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Phase: 3Length Less Shaft: 10-5/16"
Nameplate RPM: 3450Nominal Efficiency: 72.0%
Resilient Ring Dia.: 2-1/2"Ring to Ring Center: 9-7/8"
Motor Enclosure Design: Open DripproofMotor Thermal Protection: Auto
Max. Ambient Temp.: 40 Degrees CNo. of Speeds: 1
Overall Length: 12-3/16"Shaft Length: 1-7/8"
Frame Material: Rolled steelVoltage: 200-230/460
Voltage Compatibility: 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460Frame: 56
Motor Service Factor: 1.60Standards: UL Recognized, CSA Certified
Ins. Class: BHz: 60
Body Dia.: 6-1/2"Full Load Amps: 1.9-2.0/1.0
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,3-Phase,Cradle Base HP,Nameplate RPM 3450,Voltage 200-230/460,3 Phase,Frame 56,Open Dripproof,Full Load Amps 1.9-2.0/1.0,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.6,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 12-3/16 In.,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.

Reviews