Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Mtr, 3 Ph, 1/4hp, 1725, 200-230/460, Eff 74.8

CENTURY| Zoro #: G1538957| Mfr #: H1025A

$194.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Cradle Base
Motor Design: 3-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1538957 Mfr #: H1025A
Shaft Dia.: 1/2"Motor Mounting Type: Cradle Base
Motor Design: 3-PhaseFootnotes: 26
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Item: Belt Drive MotorDuty: Continuous
RPM Range: 1701-1800HP: 1/4
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Length Less Shaft: 6-7/8"Nameplate RPM: 1725
Nominal Efficiency: 74.8%Resilient Ring Dia.: 2-1/4"
Ring to Ring Center: 6-1/2"Motor Enclosure Design: Totally Enclosed Nonventilated
Motor Thermal Protection: NoneMax. Ambient Temp.: 40 Degrees C
No. of Speeds: 1Overall Length: 8-3/8"
Shaft Length: 1-1/2"Frame Material: Steel
Voltage: 200-230/460Phase: 1
Voltage Compatibility: 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460Frame: 48Y
Mounting Stud Pattern: 3-5/8" x 3-5/8"Motor Service Factor: 1.00
Standards: UL Recognized (E46412), CSA Certified (LR43341)Ins. Class: B
Hz: 60Body Dia.: 5-5/8"
Full Load Amps: 1.4-1.5/0.75Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,3-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 200-230/460,1 Phase,Frame 48Y,Totally Enclosed Nonventilated,Full Load Amps 1.4-1.5/0.75,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection None,Insulation Class B,Service Factor 1.0,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 8-3/8 In.,Shaft Dia. 1/2 In.,Shaft Length 1-1/2 In.

Reviews