Century
3-Phase Belt Drive Motor, 1 1/2 HP, 56H Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM
Mfr # H843V1
Zoro # G0797973
$321.50
10% off
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 1 1/2
- No. of Speeds 1
- RPM Range 3,001-3,600
Explore More Products
- CENTURY 3-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM H841V1
- CENTURY 3-Phase Belt Drive Motor, 1 HP, 56 Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM H1031L
- CENTURY Split-Phase Belt Drive Motor, 1/6 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM GF2014
- CENTURY Capacitor-Start Belt Drive Motor, 1, 1/3 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM C471A
- CENTURY CS Rigid Base Motor V102
- CENTURY Split-Phase Belt Drive Motor, 1/4 HP, 48Y Frame, 115/208-230V AC Voltage, 1,140 Nameplate RPM ARB2026SV1
- CENTURY Split-Phase Belt Drive Motor, 1/12 HP, 48Z Frame, 115V AC Voltage, 1,140 Nameplate RPM BF20086V1
- CENTURY Split-Phase Belt Drive Motor, 1/3 HP, 48Z Frame, 115/230V AC Voltage, 3,450 Nameplate RPM F344V1
- CENTURY Split-Phase Belt Drive Motor, 1/3, 1/8 HP, 56Z Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM SGF2034V2
- DAYTON Split-Phase Belt Drive Motor, 1/3, 1/6 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM 5K654
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM 6K729
- Century Belt Drive Motors