Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Mtr, 3 Ph, 2 HP, 1725, 208-230/460V, Eff 79.0

CENTURY| Zoro #: G1844157| Mfr #: RB3204A

$333.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Cradle Base
Motor Design: 3-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1844157 Mfr #: RB3204A
Shaft Dia.: 5/8"Motor Mounting Type: Cradle Base
Motor Design: 3-PhaseFootnotes: 24
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Item: Belt Drive MotorDuty: Continuous
RPM Range: 1701-1800HP: 2
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Phase: 3Length Less Shaft: 11"
Nameplate RPM: 1725Nominal Efficiency: 79.0%
Motor Enclosure Design: Open DripproofMotor Thermal Protection: Auto
Max. Ambient Temp.: 40 Degrees CNo. of Speeds: 1
Overall Length: 12-7/8"Shaft Length: 1-7/8"
Frame Material: Rolled steelVoltage: 208-230/460
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Frame: 56H
Mounting Stud Pattern: 4-1/8" x 4-1/8"Motor Service Factor: 1.15
Standards: UL Recognized, CSA CertifiedIns. Class: B
Hz: 60/50Body Dia.: 5-5/8"
Full Load Amps: 5.8-5.8/2.9Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,3-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 208-230/460,3 Phase,Frame 56H,Open Dripproof,Full Load Amps 5.8-5.8/2.9,60/50 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.15,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 12-7/8 In.,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.

Reviews