Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Mtr, 3 Ph, 2 HP, 3450, 200-230/460V, Eff 80.0

CENTURY| Zoro #: G0872207| Mfr #: BK3202L

$345.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Cradle Base
Motor Design: 3-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0872207 Mfr #: BK3202L
Shaft Dia.: 5/8"Motor Mounting Type: Cradle Base
Motor Design: 3-PhaseFootnotes: 26
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Item: Belt Drive MotorDuty: Continuous
RPM Range: 3001-3600HP: 2
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Length Less Shaft: 12-1/8"Nameplate RPM: 3450
Nominal Efficiency: 80.0%Resilient Ring Dia.: 2-1/2"
Ring to Ring Center: 11-5/8"Motor Enclosure Design: Open Dripproof
Motor Thermal Protection: AutoMax. Ambient Temp.: 40 Degrees C
No. of Speeds: 1Overall Length: 14"
Shaft Length: 1-7/8"Frame Material: Steel
Voltage: 200-230/460Phase: 3
Voltage Compatibility: 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460Frame: 56H
Mounting Stud Pattern: 4-1/8" x 4-1/8"Motor Service Factor: 1.20
Standards: UL Recognized (E14663), CSA Certified (LR4842)Ins. Class: B
Hz: 60Body Dia.: 6-1/2"
Full Load Amps: 6.0-5.8/2.9Country of Origin (subject to change): Mexico

Description

Belt Drive Motor, 3-Phase, 2 HP, Nameplate RPM 3450, Voltage 200-230/460, 3 Phase, Frame 56H, Open Dripproof, Full Load Amps 6.0-5.8/2.9, 60 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.20, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 14 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Reviews