SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mtr, 3 Ph, 3/4 HP, 1745/1140, 460V, Eff 66.0

CENTURY| Zoro #: G1108877| Mfr #: H658V1

$380.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Application: HVAC/RNominal Efficiency: 66.0%Full Load Amps: 1.3/0.82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1108877 Mfr #: H658V1
Motor Application: HVAC/RNominal Efficiency: 66.0%
Full Load Amps: 1.3/0.82Frame Material: Steel
Footnotes: 26Duty: Continuous
Ring to Ring Center: 8-1/4"No. of Speeds: 2
Motor Mounting Type: Cradle BaseFrame: 56
Motor Service Factor: 1.25Mounting Stud Pattern: 4-1/8" x 4-1/8"
HP: 3/4, 1/3Voltage Compatibility: 460, 208-230/460
Motor Enclosure Design: Open DripproofMotor Thermal Protection: None
Length Less Shaft: 8-3/4"Max. Ambient Temp.: 40 Degrees C
Body Dia.: 6-1/2"Nameplate RPM: 1745/1140
Standards: UL Recognized (E44549), CSA Certified (4642)Shaft Length: 1-7/8"
Ins. Class: BMotor Sub Application: Belt Drive Fan/Blower
Shaft Dia.: 5/8"Hz: 60
Motor Shaft Rotation: CW/CCWItem: Belt Drive Motor
Resilient Ring Dia.: 2-1/2"Overall Length: 10-5/8"
Motor Bearings: BallVoltage: 460
Phase: 3RPM Range: 1701-1800
Motor Design: 3-PhaseCountry of Origin (subject to change): Mexico

Description

Belt Drive Motor,3-Phase,Cradle Base HP,Nameplate RPM 1745/1140,Voltage 460,3 Phase,Frame 56,Open Dripproof,Full Load Amps 1.30/0.82,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection None,Insulation Class B,Service Factor 1.25,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 10-5/8 In.,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.

Reviews