LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Mtr, 3 Ph, 3/4hp, 1725, 200-230/460, Eff 68.4

CENTURY| Zoro #: G2398216| Mfr #: H582V2

$244.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Cradle Base
Motor Design: 3-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2398216 Mfr #: H582V2
Shaft Dia.: 5/8"Motor Mounting Type: Cradle Base
Motor Design: 3-PhaseFootnotes: 26
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Item: Belt Drive MotorDuty: Continuous
RPM Range: 1701-1800HP: 3/4
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Length Less Shaft: 8-3/16"Nameplate RPM: 1725
Nominal Efficiency: 68.4%Resilient Ring Dia.: 2-1/2"
Ring to Ring Center: 7-3/4"Motor Enclosure Design: Open Dripproof
Motor Thermal Protection: NoneMax. Ambient Temp.: 40 Degrees C
No. of Speeds: 1Overall Length: 10-1/16"
Shaft Length: 1-7/8"Frame Material: Steel
Voltage: 200-230/460Phase: 3
Voltage Compatibility: 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460Frame: 56
Mounting Stud Pattern: 4-1/8" x 4-1/8"Motor Service Factor: 1.25
Standards: UL Recognized (E44549), CSA Certified (LR4642)Ins. Class: B
Hz: 60Body Dia.: 6-5/8"
Full Load Amps: 2.7-2.8/1.4Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,3-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 200-230/460,3 Phase,Frame 56,Open Dripproof,Full Load Amps 2.7-2.8/1.4,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection None,Insulation Class B,Service Factor 1.25,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 10-1/16 In.,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.

Reviews