Mtr, 3 Ph, 5 HP, 3450, 208-230/460V, Eff 85.2

CENTURY| Zoro #: G0819497| Mfr #: H1039L

$511.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 7/8"
Motor Mounting Type: Cradle Base
Motor Design: 3-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0819497 Mfr #: H1039L
Shaft Dia.: 7/8"Motor Mounting Type: Cradle Base
Motor Design: 3-PhaseFootnotes: 15
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Item: Belt Drive MotorDuty: Continuous
RPM Range: 3001-3600HP: 5
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Length Less Shaft: 12-5/16"Nameplate RPM: 3450
Nominal Efficiency: 85.2%Resilient Ring Dia.: 2-1/2"
Ring to Ring Center: 11-15/16"Motor Enclosure Design: Open Dripproof
Motor Thermal Protection: AutoMax. Ambient Temp.: 40 Degrees C
No. of Speeds: 1Overall Length: 14-9/16"
Shaft Length: 2-1/4"Frame Material: Steel
Voltage: 208-230/460Phase: 3
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Frame: 56HZ
Mounting Stud Pattern: 4-1/8" x 4-1/8"Motor Service Factor: 1.15
Standards: UL Recognized (E44549), CSA Certified (LR4642)Ins. Class: B
Hz: 60Body Dia.: 6-5/8"
Full Load Amps: 13.4-13.2/6.6Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,3-Phase,Cradle Base HP,Nameplate RPM 3450,Voltage 208-230/460,3 Phase,Frame 56HZ,Open Dripproof,Full Load Amps 13.4-13.2/6.6,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.15,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 14-9/16 In.,Shaft Dia. 7/8 In.,Shaft Length 2-1/4 In.

Reviews