KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mtr, Cap St, 1/2 HP, 3450, 115/208-230V, 48Y

CENTURY| Zoro #: G1976712| Mfr #: B590

$168.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Footnotes: 275
Includes: 5/8" dia. Shaft Bushing
Shaft Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1976712 Mfr #: B590
Footnotes: 275Includes: 5/8" dia. Shaft Bushing
Shaft Length: 1-1/2"Frame Material: Rolled steel
Motor Application: HVAC/RDuty: Continuous
Motor Thermal Protection: AutoMotor Shaft Rotation: CW/CCW
RPM Range: 3001-3600Ring to Ring Center: 7-15/16"
Standards: UL Recognized, CSA CertifiedVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Length Less Shaft: 8-7/16"Body Dia.: 5-5/8"
Item: Belt Drive MotorMotor Design: Capacitor-Start
Phase: 1Resilient Ring Dia.: 2-1/2"
Motor Enclosure Design: Open DripproofOverall Length: 9-15/16"
Mounting Stud Pattern: 3-5/8" x 3-5/8"Frame: 48Y
Motor Mounting Type: Cradle BaseFull Load Amps: 8.0/3.8-4.0
Hz: 60Motor Bearings: Ball
HP: 1/2Shaft Dia.: 1/2"
No. of Speeds: 1Ins. Class: B
Max. Ambient Temp.: 40 Degrees CMotor Service Factor: 1.25
Motor Sub Application: Belt Drive Fan/BlowerVoltage: 115/208-230
Nameplate RPM: 3450Nominal Efficiency: 61.0%
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 3450, Voltage 115/208-230, 1 Phase, Frame 48Y, Open Dripproof, Full Load Amps 8.0/3.8-4.0, 60 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.25, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 9-15/16 In., Shaft Dia. 1/2 In., Shaft Length 1-1/2 In., Includes 5/8 In. dia. Shaft Bushing

Reviews