Mtr, Cap St, 1/2 HP, 3450, 115/230V, 48Z, ODP

CENTURY| Zoro #: G1693851| Mfr #: OKA1052

$151.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: A
Voltage: 115/230
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1693851 Mfr #: OKA1052
Ins. Class: AVoltage: 115/230
Motor Mounting Type: Rigid BasePhase: 1
Capacitor Required: YesBody Dia.: 5-5/8"
Frame: 48ZMotor Thermal Protection: Auto
Motor Application: OEM ReplacementHP: 1/2
Item: Direct Drive MotorApplication: Arkla Gas Fired A/C
Motor Shaft Rotation: CW/CCWNameplate RPM: 3450
Overall Length: 10-1/2"No. of Speeds: 1
Motor Service Factor: 1.25Motor Enclosure Design: Open Dripproof
Max. Ambient Temp.: 40 Degrees CRPM Range: 3001-3600
Hz: 60Motor Bearings: Ball
Shaft Dia.: 5/8"Length Less Shaft: 9"
Shaft Length: 1-1/2"Motor Design: Capacitor-Start
Motor Sub Application: Direct Drive Fan/BlowerVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Full Load Amps: 8.4/4.2Standards: CSA certified
Country of Origin (subject to change): Mexico

Description

Direct Drive Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 3450, Voltage 115/230, Frame 48Z, Open Dripproof, Full Load Amps 8.4/4.2, 60 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class A, Motor Service Factor 1.25, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 10-1/2 In., Shaft Dia. 5/8 In., Shaft Length 1-1/2 In., Capacitor Required Yes

Reviews