Mtr, PSC, 1/2 HP, 1075 RPM, 208-230V, 48Y, OAO

CENTURY| Zoro #: G2276775| Mfr #: OCB1056

$156.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Lug
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2276775 Mfr #: OCB1056
Shaft Dia.: 1/2"Motor Mounting Type: Lug
Motor Design: Permanent Split CapacitorItem: OEM Replacement Motor
Motor Bearings: SleeveApplication: Carrier/BDP
RPM Range: 1001-1100HP: 1/2
Motor Application: OEM ReplacementMotor Shaft Rotation: CCWLE
Length Less Shaft: 5-1/2"Nameplate RPM: 1075
Phase: 1Bolt Circle Dia.: 7 and 7-3/8"
Motor Enclosure Design: Open Air-OverMotor Thermal Protection: Auto
No. of Speeds: 3Overall Length: 15-1/4"
Shaft Length: 2-3/4" and 7"Max. Ambient Temp.: 60 Degrees C
Voltage: 208-230Capacitor Required: 2MDV6
Voltage Compatibility: 115/208-230, 208-230, 208-240Frame: 48Y
Motor Service Factor: 1.00Standards: UL Recognized, CSA Certified
Ins. Class: BHz: 60
Body Dia.: 5-5/8"Full Load Amps: 3.0
Country of Origin (subject to change): Mexico

Description

OEM Replacement Motor, Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1075, Voltage 208-230, Frame 48Y, Open Air-Over, Number of Speeds 3, Full Load Amps 3.0, 60 Hz, Lug Mounting, Thermal Protection Auto, Insulation Class B, Service Factor 1.0, Sleeve Bearings, Max. Ambient Temp. 60 Degrees C, Rotation CCWLE, Overall Length 15-1/4 In., Shaft Dia. 1/2 In., Shaft Length 2-3/4 and 7 In., Capacitor Required Yes

Reviews