Mtr, PSC, 1/2 HP, 1075 RPM, 208-230V, 48Y, OAO

CENTURY| Zoro #: G0943747| Mfr #: OCD1056

$188.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Band
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0943747 Mfr #: OCD1056
Shaft Dia.: 1/2"Motor Mounting Type: Band
Motor Design: Permanent Split CapacitorItem: Condenser Fan Motor
Motor Bearings: BallApplication: Carrier/BDP
RPM Range: 1001-1100HP: 1/2
Motor Application: OEM ReplacementMotor Shaft Rotation: CWLE
Length Less Shaft: 8-1/4"Nameplate RPM: 1075
Phase: 1Motor Enclosure Design: Open Air-Over
Motor Thermal Protection: AutoNo. of Speeds: 1
Full Load Amps: 4.0-4.0Shaft Length: 4"
Max. Ambient Temp.: 60 Degrees CVoltage: 208-230
Capacitor Required: 2MDV6Voltage Compatibility: 115/208-230, 208-230, 208-240
Frame: 48YMotor Service Factor: 1.00
Standards: UL Recognized, CSA CertifiedIns. Class: B
Hz: 60Body Dia.: 5-5/8"
Overall Length: 12-1/4"Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1075, Voltage 208-230, Frame 48Y, Open Air-Over, Full Load Amps 4.0-4.0, 60 Hz, Band Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CWLE, Overall Length 12-1/4 In., Shaft Dia. 1/2 In., Shaft Length 4 In., Capacitor Required G3132534

Reviews